Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2-1/2", 1.938-2.062, Mesh
Mfr # RSR-733-E
Zoro # G7203642
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Connector Material Aluminum
- Min Cable Range over Jacket (in) 1.938
- Clearance Hole (in) 3
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-733-E
- Zoro # G7203642
- UPC # 00785411151526
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 4 |
Inside Body Diameter / Body Bore | 2.36 |
Conduit Size | 2.5 |
B Dimension (in) | 1.28 |
Thread Size | 2.5 |
C Dimension (in) | 3.19 |
Maximum Knock Out Size (in) | 3 |
Form Size | 7 |
A Dimension (in) | 2.36 |
E Dimension (in) | 4.2 |
Description
Cord Grip,Alum,2-1/2 In.,1.938-2.062,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connectr, 3R, 4X, 12, Male, Orange, 6 to 2/0 (HBL300MO)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130R)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMKE Cord Grip, Alum, 2-1/2", 1.812-1.938, Mesh (RSR-731-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- Remke Strain Relief Grips