Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2-1/2", 1.812-1.938, Mesh
Mfr # RSR-731-E
Zoro # G7203520
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 7
- Cable Range 1.812 - 1.938
- Body Material Aluminum
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-731-E
- Zoro # G7203520
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 7 |
C Dimension (in) | 3.19 |
Inside Body Diameter / Body Bore | 2.36 |
E Dimension (in) | 4.2 |
A Dimension (in) | 2.36 |
Conduit Size | 2.5 |
Maximum Knock Out Size (in) | 3 |
D Dimension (in) | 4 |
B Dimension (in) | 1.28 |
Thread Size | 2.5 |
Description
Cord Grip,Alum,2-1/2 In.,1.812-1.938,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK12 (FP301-3/4-48"-BLACK-12 PCS)
- RITTAL Enclosure Shelf, 18 x 18 In, Fold-Down (FDS1818C)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020NC)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 50A, 32V AC, Not Applicable (AGU-50)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- Remke Strain Relief Grips