Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh
Mfr # RSR-729-E
Zoro # G7203633
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- C Dimension (in) 3.19
- D Dimension (in) 4
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-729-E
- Zoro # G7203633
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 3.19 |
D Dimension (in) | 4 |
Inside Body Diameter / Body Bore | 2.36 |
Thread Size | 2.5 |
B Dimension (in) | 1.28 |
A Dimension (in) | 2.36 |
Conduit Size | 2.5 |
E Dimension (in) | 4.2 |
Form Size | 7 |
Maximum Knock Out Size (in) | 3 |
Description
Cord Grip,Alum,2-1/2 In.,1.688-1.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804GNK)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A16P16)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 600A, 700V AC, Non-Indicating (A70QS600-4)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-1007-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- Remke Strain Relief Grips