Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/4" NPT, .375-.438
Mfr # RSR-0007
Zoro # G7201481
Sold in multiples of 16 for $55.84
$55.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44930
- Body Material Aluminum
- Flammability Rating UL 94V-2
- E Dimension (in) 0.96
- Maximum Knock Out Size (in) 0.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-0007
- Zoro # G7201481
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44930 |
E Dimension (in) | 0.96 |
Maximum Knock Out Size (in) | 0.57 |
Thread Size | 44930 |
D Dimension (in) | 0.88 |
Inside Body Diameter / Body Bore | 0.34 |
A Dimension (in) | 0.34 |
Form Size | 1 |
C Dimension (in) | 0.96 |
B Dimension (in) | 0.44 |
Description
Cord Grip,Alum,1/4 In. NPT,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 4.01 In. L (1PBS250)
- SQUARE D Circuit Fuse Holder (9999SF4)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .750-.875 (RSR-414)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- Remke Strain Relief Grips