Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/4" NPT, .375-.438, Mesh
Mfr # RSR-0007-E
Zoro # G7202769
product price: $35.99
/ea
Sold in multiples of 2 for $71.98
$71.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Cable Range .375 - .438
- A Dimension (in) 0.34
- Maximum Operating Temperature (C) 121
- Min Cable Range over Jacket (in) 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-0007-E
- Zoro # G7202769
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.34 |
D Dimension (in) | 0.88 |
Thread Size | 44930 |
Conduit Size | 44930 |
Inside Body Diameter / Body Bore | 0.34 |
B Dimension (in) | 0.44 |
C Dimension (in) | 0.96 |
Form Size | 1 |
Maximum Knock Out Size (in) | 0.57 |
E Dimension (in) | 0.96 |
Description
Cord Grip,Alum,1/4 In. NPT,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4885' Length, 0.0094" Diameter, Red (32HNSP)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYSEF100AL)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 5A, 570V AC, Non-Indicating (DCT5-2)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29316-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-6729-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- Remke Strain Relief Grips