Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/4" NPT, .312-.375
Mfr # RSR-0006
Zoro # G7201603
Sold in multiples of 16 for $60.64
$60.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44930
- Cord Grip Type Straight
- Clearance Hole (in) 0.57
- Bushing Material Neoprene
- D Dimension (in) 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-0006
- Zoro # G7201603
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44930 |
D Dimension (in) | 0.88 |
A Dimension (in) | 0.34 |
C Dimension (in) | 0.96 |
Inside Body Diameter / Body Bore | 0.34 |
B Dimension (in) | 0.44 |
Thread Size | 44930 |
Form Size | 1 |
E Dimension (in) | 0.96 |
Maximum Knock Out Size (in) | 0.57 |
Description
Cord Grip,Alum,1/4 In. NPT,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G254)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520)
- NVENT HOFFMAN Syspend 281-Max Flange Coupling, 4.33x4 (S2MFC)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- Remke Strain Relief Grips