Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/4" NPT, .312-.375, Mesh
Mfr # RSR-0006-E
Zoro # G7202708
product price: $34.19
/ea
Sold in multiples of 2 for $68.38
$68.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.312
- Maximum Operating Temperature (F) 250
- Body Material Aluminum
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-0006-E
- Zoro # G7202708
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 0.34 |
C Dimension (in) | 0.96 |
Conduit Size | 44930 |
B Dimension (in) | 0.44 |
E Dimension (in) | 0.96 |
Form Size | 1 |
D Dimension (in) | 0.88 |
Thread Size | 44930 |
A Dimension (in) | 0.34 |
Maximum Knock Out Size (in) | 0.57 |
Description
Cord Grip,Alum,1/4 In. NPT,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Power Pack, For Occupancy Sensor (MP20)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604GNK)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-316-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Cord Grip, Alum, 2-1/2", 1.812-1.938, Mesh (RSR-731-E)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- Remke Strain Relief Grips