Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/4" NPT, .250-.312, Mesh
Mfr # RSR-0005-E
Zoro # G7202568
product price: $35.15
/ea
Sold in multiples of 2 for $70.30
$70.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- UL Specification E53599
- A Dimension (in) 0.34
- Form Size 1
- E Dimension (in) 0.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-0005-E
- Zoro # G7202568
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.34 |
Form Size | 1 |
E Dimension (in) | 0.96 |
C Dimension (in) | 0.96 |
Maximum Knock Out Size (in) | 0.57 |
B Dimension (in) | 0.44 |
Conduit Size | 44930 |
D Dimension (in) | 0.88 |
Thread Size | 44930 |
Inside Body Diameter / Body Bore | 0.34 |
Description
Cord Grip,Alum,1/4 In. NPT,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Incandescent Bulb, 120 Volts, T2 (2550105005)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V08)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Cord Grip, Alum, 2-1/2", 2.062-2.188, Mesh (RSR-735-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- Remke Cord Grips