Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/4" NPT, .188-.250, Mesh
Mfr # RSR-0004-E
Zoro # G7202470
product price: $35.99
/ea
Sold in multiples of 2 for $71.98
$71.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (C) -40
- Thread Type NPT
- Body Material Aluminum
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-0004-E
- Zoro # G7202470
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44930 |
A Dimension (in) | 0.34 |
B Dimension (in) | 0.44 |
Thread Size | 44930 |
Inside Body Diameter / Body Bore | 0.34 |
Form Size | 1 |
D Dimension (in) | 0.88 |
E Dimension (in) | 0.96 |
C Dimension (in) | 0.96 |
Maximum Knock Out Size (in) | 0.57 |
Description
Cord Grip,Alum,1/4 In. NPT,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB12BL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-R)
- SCHNEIDER ELECTRIC Universal Plug-In Relay, 120 VAC, 120V AC Coil Volts, 2 C/O (RUMC22F7)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- Remke Cord Grips