Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/4" NPT, .125-.188
Mfr # RSR-0003
Zoro # G7201527
product price: $4.95
/ea
Sold in multiples of 16 for $79.20
$79.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44930
- Connector Material Aluminum
- Maximum Knock Out Size (in) 0.57
- Hazardous Class/Division Class 1, Div 2"
- Min Cable Range over Jacket (in) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-0003
- Zoro # G7201527
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44930 |
Maximum Knock Out Size (in) | 0.57 |
A Dimension (in) | 0.34 |
Thread Size | 44930 |
C Dimension (in) | 0.96 |
E Dimension (in) | 0.96 |
B Dimension (in) | 0.44 |
D Dimension (in) | 0.88 |
Inside Body Diameter / Body Bore | 0.34 |
Form Size | 1 |
Description
Cord Grip,Alum,1/4 In. NPT,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 3/4 in. (OL-20)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB4BJ2)
- LEGRAND Extra Deep Device Box, Gang, 1 Gang, Steel (V2444)
- OMRON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q-2S)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.438-1.562 (RSR-9625)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- Remke Strain Relief Grips