Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .625-.750
Mfr # RSR-1212
Zoro # G7201822
product price: $6.15
/ea
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Bushing Material Neoprene
- Thread type NPT
- Thread Size 44928
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1212
- Zoro # G7201822
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
Thread Size | 44928 |
C Dimension (in) | 1.4 |
B Dimension (in) | 0.54 |
E Dimension (in) | 1.53 |
D Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.617 |
Form Size | 3 |
A Dimension (in) | 0.62 |
Description
Cord Grip,Alum,1/2 In. NPT,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- SCHNEIDER ELECTRIC Socket, Harmony Electromechanical Relays, for RUMC3 relays, 10A, screw connec to rs, mixed contact (RUZC3M)
- VICTRON ENERGY MPPT WireBox-XL MC4 150-85/100 & 250-85/100 VE.Can (SCC950400310)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- Remke Strain Relief Grips