Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1/2" NPT, .568-.688
Mfr # RSR-1211
Zoro # G7201673
product price: $5.35
/ea
Sold in multiples of 12 for $64.20
$64.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Maximum Operating Temperature (F) 250
- Minimum Operating Temperature (F) -40
- Flammability Rating UL 94V-2
- Min Cable Range over Jacket (in) 0.568
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1211
- Zoro # G7201673
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
B Dimension (in) | 0.54 |
C Dimension (in) | 1.4 |
Inside Body Diameter / Body Bore | 0.617 |
D Dimension (in) | 1.25 |
Form Size | 3 |
Thread Size | 44928 |
E Dimension (in) | 1.53 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.62 |
Description
Cord Grip,Alum,1/2 In. NPT,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM410CW)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Green (HS380-GN)
- BURNDY Mechanical Conn, Lay-In Lug, 1/0 to 14 AWG (BGBL1/0)
- MULBERRY Electrical Box Cover, Square, Steel, 2 GFCI Receptacle, Raised (11433)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- Remke Cord Grips