Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .568-.688, Mesh
Mfr # RSR-1211-E
Zoro # G7202942
product price: $37.19
/ea
Sold in multiples of 2 for $74.38
$74.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- A Dimension (in) 0.62
- Bushing Material Neoprene
- CSA Specification 28985
- E Dimension (in) 1.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1211-E
- Zoro # G7202942
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.62 |
E Dimension (in) | 1.53 |
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
B Dimension (in) | 0.54 |
Inside Body Diameter / Body Bore | 0.617 |
Form Size | 3 |
D Dimension (in) | 1.25 |
C Dimension (in) | 1.4 |
Description
Cord Grip,Alum,1/2 In. NPT,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK5 (HDT-4500-48"-BLACK-5 PCS)
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2402B)
- LITTELFUSE Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M2PQ)
- REMKE Cord Grip, Alum, 1/2" NPT, .688-.812, Mesh (RSR-1213-E)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750, Mesh (RSR-1212-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- Remke Cord Grips