Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1/2" NPT, .562-.625
Mfr # RSR-110
Zoro # G7201719
product price: $4.49
/ea
Sold in multiples of 15 for $67.35
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- B Dimension (in) 0.56
- C Dimension (in) 1.12
- Thread type NPT
- Max Cable Range over Jacket (in) 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-110
- Zoro # G7201719
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
B Dimension (in) | 0.56 |
C Dimension (in) | 1.12 |
A Dimension (in) | 0.61 |
Inside Body Diameter / Body Bore | 0.61 |
Maximum Knock Out Size (in) | 0.906 |
E Dimension (in) | 1.25 |
Form Size | 2 |
Thread Size | 44928 |
D Dimension (in) | 1 |
Description
Cord Grip,Alum,1/2 In. NPT,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-692P We 692P Handtight Nut (312-692P)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA78)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3058)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- Remke Strain Relief Connector