Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh
Mfr # RSR-110-E
Zoro # G7202839
product price: $48.29
/ea
Sold in multiples of 2 for $96.58
$96.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Max Cable Range over Jacket (in) 0.625
- Connector Material Aluminum
- CSA Specification 28985
- A Dimension (in) 0.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-110-E
- Zoro # G7202839
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.61 |
C Dimension (in) | 1.12 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
D Dimension (in) | 1 |
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.61 |
E Dimension (in) | 1.25 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,Alum,1/2 In. NPT,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-SEAL MSS-4P BLK (120-8552-102)
- BRYANT Receptacle, Single, Commercial/Industrial, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White (5461W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5352BK)
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- Remke Cord Grips