Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .500-.562
Mfr # RSR-109
Zoro # G7201770
Sold in multiples of 15 for $71.85
$71.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Min Cable Range over Jacket (in) 0.5
- Body Material Aluminum
- A Dimension (in) 0.61
- Inside Body Diameter / Body Bore 0.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-109
- Zoro # G7201770
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
A Dimension (in) | 0.61 |
Inside Body Diameter / Body Bore | 0.61 |
E Dimension (in) | 1.25 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 1.12 |
Form Size | 2 |
D Dimension (in) | 1 |
Description
Cord Grip,Alum,1/2 In. NPT,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/240V AC (2S6FIS)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 900VA (INTERNET900U)
- MACROMATIC Voltage Monitor Relay, 12VDC, Plug-In (VAKP012D)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF100D20)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- Remke Cord Grips