Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh
Mfr # RSR-1209-E
Zoro # G7202881
product price: $48.49
/ea
Sold in multiples of 2 for $96.98
$96.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Flammability Rating UL 94HB
- Thread Type NPT
- Connector Material Aluminum
- Maximum Knock Out Size (in) 0.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1209-E
- Zoro # G7202881
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 0.906 |
Form Size | 3 |
E Dimension (in) | 1.53 |
Conduit Size | 44928 |
Thread Size | 44928 |
C Dimension (in) | 1.4 |
Inside Body Diameter / Body Bore | 0.617 |
D Dimension (in) | 1.25 |
B Dimension (in) | 0.54 |
A Dimension (in) | 0.62 |
Description
Cord Grip,Alum,1/2 In. NPT,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Invrt Generator Adpt Crd (AC3130)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- LEVITON Cap Armored Vnyl 3W 15A (615PA-000)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Smooth Finish, Brown (HBL4AP)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- Remke Strain Relief Grips