Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh
Mfr # RSR-109-E
Zoro # G7202787
Sold in multiples of 2 for $71.38
$71.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- CSA Specification 28985
- C Dimension (in) 1.12
- Min Cable Range over Jacket (in) 0.5
- Max Cable Range over Jacket (in) 0.562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-109-E
- Zoro # G7202787
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.12 |
D Dimension (in) | 1 |
E Dimension (in) | 1.25 |
Thread Size | 44928 |
Form Size | 2 |
B Dimension (in) | 0.56 |
Inside Body Diameter / Body Bore | 0.61 |
A Dimension (in) | 0.61 |
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,Alum,1/2 In. NPT,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19DN0E5E045)
- PANDUIT Surface Mount Box, Mini Com, 4 Port, White (CBX4WH-AY)
- TRIPP LITE PDU, Metered, 5/5.8kW, 6 C19, 24 C13, 0U (PDUMV30HV)
- REMKE Cord Grip, Nylon, 3/8", .312-.375, Mesh (RSP-006-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.062-2.188, Mesh (RSR-735-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- Remke Cord Grips