Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .438-.500
Mfr # RSR-1208
Zoro # G7201813
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Minimum Operating Temperature (F) -40
- Minimum Operating Temperature (C) -40
- CSA Specification 28985
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-1208
- Zoro # G7201813
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
C Dimension (in) | 1.4 |
Inside Body Diameter / Body Bore | 0.617 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 3 |
D Dimension (in) | 1.25 |
B Dimension (in) | 0.54 |
A Dimension (in) | 0.62 |
Thread Size | 44928 |
E Dimension (in) | 1.53 |
Description
Cord Grip,Alum,1/2 In. NPT,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Terminal, 6 to 14 AWG (KPA8CTP)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6)
- SQUARE D Panelboard Cover, Surface (NC62VS)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- Remke Strain Relief Grips