Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1/2" NPT, .438-.500
Mfr # RSR-108
Zoro # G7201752
product price: $5.15
/ea
Sold in multiples of 15 for $77.25
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Flammability Rating UL 94V-2
- Clearance Hole (in) 0.906
- A Dimension (in) 0.61
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-108
- Zoro # G7201752
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
A Dimension (in) | 0.61 |
Inside Body Diameter / Body Bore | 0.61 |
E Dimension (in) | 1.25 |
D Dimension (in) | 1 |
Form Size | 2 |
Thread Size | 44928 |
B Dimension (in) | 0.56 |
C Dimension (in) | 1.12 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,Alum,1/2 In. NPT,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- KILLARK Bushing, Reducing (R-31)
- 3M Shrink Tubing, 0.187in ID, Clear, 6in, PK10 (FP301-3/16-6"-CLEAR-10-10 PC PKS)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- Remke Cord Grips