Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .438-.500, Mesh
Mfr # RSR-1208-E
Zoro # G7202918
product price: $37.19
/ea
Sold in multiples of 2 for $74.38
$74.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size 44928
- UL Specification E53599
- Maximum Operating Temperature (F) 250
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1208-E
- Zoro # G7202918
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44928 |
C Dimension (in) | 1.4 |
A Dimension (in) | 0.62 |
Form Size | 3 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.617 |
E Dimension (in) | 1.53 |
Conduit Size | 44928 |
B Dimension (in) | 0.54 |
D Dimension (in) | 1.25 |
Description
Cord Grip,Alum,1/2 In. NPT,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Divider Wall, 3 In H, Solid, Gray, 6ft. L (D3H6)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (DRS20ITR)
- QUICKCABLE Left. Elbow, 1/0, 3/8", PK50 (6321-050F)
- LUTRON Dual Technology Occ Snsr, Adj, White (MS-A102-WH)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- REMKE Cord Grip, Alum, 3" NPT, 2.188-2.312 (RSR-8737)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- Remke Strain Relief Grips