Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .438-.500, Mesh
Mfr # RSR-108-E
Zoro # G7202857
product price: $33.99
/ea
Sold in multiples of 2 for $67.98
$67.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- C Dimension (in) 1.12
- Cable Range .438 - .500
- Flammability Rating UL 94HB
- Form Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-108-E
- Zoro # G7202857
- UPC # 00078541111158
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.12 |
Form Size | 2 |
Conduit Size | 44928 |
E Dimension (in) | 1.25 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
B Dimension (in) | 0.56 |
Inside Body Diameter / Body Bore | 0.61 |
D Dimension (in) | 1 |
A Dimension (in) | 0.61 |
Description
Cord Grip,Alum,1/2 In. NPT,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- LEVITON Industrial Nylon Straight Blade Connector 5-15R 18-10 AWG 2 Pole 3 Wire (15W47-YPB)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- WIEGMANN 316 stainless steel Enclosure, 16 in H, 6 in D, NEMA 4X, Hinged (BN4161406CHQTSSA)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- Remke Cord Grips