Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1/2" NPT, .375-.438
Mfr # RSR-1207
Zoro # G7201789
product price: $6.59
/ea
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Thread type NPT
- D Dimension (in) 5.36
- Clearance Hole (in) 0.906
- Connector Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1207
- Zoro # G7201789
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
D Dimension (in) | 5.36 |
B Dimension (in) | 0.54 |
Form Size | 3 |
Inside Body Diameter / Body Bore | 0.617 |
E Dimension (in) | 6.22 |
C Dimension (in) | 1.4 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.62 |
Thread Size | 44928 |
Description
Cord Grip,Alum,1/2 In. NPT,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK21V20)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 240/480V AC (4MTV1)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, PG16 Thread, .568-.688 (RPG-16211)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 3/8" NPT, .125-.188 (RSR-003)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.250-1.375 (RSR-9622)
- REMKE Cord Grip, Ni Plated Brass, PG13.5, .24-.47 (BR13AA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- Remke Strain Relief Connector