Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh
Mfr # RSR-107-E
Zoro # G7202793
product price: $50.35
/ea
Sold in multiples of 2 for $100.70
$100.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size 44928
- Connector Material Aluminum
- Hazardous Class/Division Class 1, Div 2"
- Flammability Rating UL 94HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-107-E
- Zoro # G7202793
- UPC # 00785411111575
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44928 |
E Dimension (in) | 1.25 |
Conduit Size | 44928 |
A Dimension (in) | 0.61 |
D Dimension (in) | 1 |
Inside Body Diameter / Body Bore | 0.61 |
C Dimension (in) | 1.12 |
Form Size | 2 |
B Dimension (in) | 0.56 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,Alum,1/2 In. NPT,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Spade Terminals (100L-1-1-15/100-4)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3CR)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/4" Trade Size (243-SLP)
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Time-Delay, 250V AC, Cylindrical (NON-50)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- Remke Cord Grips