Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh
Mfr # RSR-1007-E
Zoro # G7202680
Sold in multiples of 2 for $83.10
$83.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Inside Body Diameter / Body Bore 0.47
- Minimum Operating Temperature (F) -40
- Form Size 1
- Min Cable Range over Jacket (in) 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-1007-E
- Zoro # G7202680
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 0.47 |
Form Size | 1 |
B Dimension (in) | 0.44 |
D Dimension (in) | 0.88 |
C Dimension (in) | 0.95 |
Thread Size | 44928 |
Conduit Size | 44928 |
A Dimension (in) | 0.47 |
E Dimension (in) | 0.96 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,Alum,1/2 In. NPT,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut w/ Top Spring, 1/4-20 In (TSNT0025EG)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (LY3N-DC24)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A202008LP)
- UNIRISE USA 10Ft Power Cord C14-C15 15Amp Blue (PWCD-C14C15-15A-10F-BLU)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- Remke Strain Relief Grips