Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh
Mfr # RSR-106-E
Zoro # G7202802
product price: $33.99
/ea
Sold in multiples of 2 for $67.98
$67.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Body Material Aluminum
- CSA Specification 28985
- Connector Material Aluminum
- D Dimension (in) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-106-E
- Zoro # G7202802
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 1 |
E Dimension (in) | 1.25 |
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.61 |
A Dimension (in) | 0.61 |
C Dimension (in) | 1.12 |
Thread Size | 44928 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
B Dimension (in) | 0.56 |
Description
Cord Grip,Alum,1/2 In. NPT,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- EGS O-Z/GEDNEY INSULATING GROUNDING BUSHING IRON 1IN CONDUIT FITTING, 25PK (IBC-100L-4AC)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- SIEMENS Push Button operator, 30 mm, Red (52PP2A2)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- Remke Cord Grips