Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh
Mfr # RSR-1006-E
Zoro # G7202750
product price: $33.99
/ea
Sold in multiples of 2 for $67.98
$67.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- D Dimension (in) 0.88
- CSA Specification 28985
- Bushing Material Neoprene
- B Dimension (in) 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1006-E
- Zoro # G7202750
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 0.88 |
B Dimension (in) | 0.44 |
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 0.95 |
Inside Body Diameter / Body Bore | 0.47 |
Form Size | 1 |
Conduit Size | 44928 |
E Dimension (in) | 0.96 |
Thread Size | 44928 |
A Dimension (in) | 0.47 |
Description
Cord Grip,Alum,1/2 In. NPT,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2204-50)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DTF362)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- SQUARE D NEMA Control Relay, 12NO, 120VAC, 10A (8501XO1200V02)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-1007-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot, PK 10 (Boot-DW-10PK)
- Remke Cord Grips