Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1/2" NPT, .250-.312
Mfr # RSR-105
Zoro # G7201761
Sold in multiples of 15 for $66.75
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Hazardous Class/Division Class 1, Div 2"
- Flammability Rating UL 94V-2
- Form Size 2
- Inside Body Diameter / Body Bore 0.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-105
- Zoro # G7201761
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.61 |
Thread Size | 44928 |
C Dimension (in) | 1.12 |
E Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.61 |
D Dimension (in) | 1 |
B Dimension (in) | 0.56 |
Description
Cord Grip,Alum,1/2 In. NPT,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 30A 4-Prong Dryer Plug to 3 NEMA 6-15/20 Tri-Outlets w/Indicator (S1430W620-018)
- MERSEN Fuse, GSA Series, Time Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30166)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- Remke Strain Relief Connector