Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1/2" NPT, .250-.312
Mfr # RSR-1005
Zoro # G7201612
product price: $3.99
/ea
Sold in multiples of 16 for $63.84
$63.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- D Dimension (in) 0.88
- Thread type NPT
- Thread Size 44928
- Inside Body Diameter / Body Bore 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1005
- Zoro # G7201612
- UPC # 785411160054
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
D Dimension (in) | 0.88 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.47 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.47 |
B Dimension (in) | 0.44 |
Form Size | 1 |
E Dimension (in) | 0.96 |
C Dimension (in) | 0.95 |
Description
Cord Grip,Alum,1/2 In. NPT,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPDT, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212SAPAM12)
- NVENT HOFFMAN Single-Bay Frames, 1800x600x600mm, Lt Gray, Steel (PF1866)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 12 Pins (REXL4TMP7)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- Remke Strain Relief Connector