Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh
Mfr # RSR-105-E
Zoro # G7202811
product price: $36.99
/ea
Sold in multiples of 2 for $73.98
$73.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- Thread Size 44928
- UL Specification E53599
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-105-E
- Zoro # G7202811
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.61 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
D Dimension (in) | 1 |
E Dimension (in) | 1.25 |
B Dimension (in) | 0.56 |
Conduit Size | 44928 |
A Dimension (in) | 0.61 |
C Dimension (in) | 1.12 |
Description
Cord Grip,Alum,1/2 In. NPT,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Heavy Duty Surge Strip, 7-Outlets + 12Ft. Cord, Black/Yellow, Etl (EPD-1907)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 30.00x30.00, Gray, Steel (A30304SU)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (T-91-SWANO38S)
- TELEMECANIQUE SENSORS Pivoting Actuating Key, Left Hand Door (XCSZ85)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-316-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .688-.812, Mesh (RSR-1213-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- Remke Strain Relief Grips