Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh
Mfr # RSR-104-E
Zoro # G7202863
product price: $36.99
/ea
Sold in multiples of 2 for $73.98
$73.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- E Dimension (in) 1.25
- A Dimension (in) 0.61
- Body Material Aluminum
- C Dimension (in) 1.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-104-E
- Zoro # G7202863
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 1.25 |
A Dimension (in) | 0.61 |
C Dimension (in) | 1.12 |
Conduit Size | 44928 |
B Dimension (in) | 0.56 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.61 |
Thread Size | 44928 |
D Dimension (in) | 1 |
Description
Cord Grip,Alum,1/2 In. NPT,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 150A, 600V AC, Non-Indicating (LSRK150)
- RACO Electrical Box Cover, Round, 6209, Flush Cover (6209)
- SQUARE D Molded Case Circuit Breaker, BDA Series 30A, 3 Pole, 347/600V AC, B Curve (BDA36030)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-1007-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- Remke Cord Grips