Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh
Mfr # RSR-1004-E
Zoro # G7202671
product price: $47.15
/ea
Sold in multiples of 2 for $94.30
$94.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Connector Material Aluminum
- Thread Size 44928
- Cable Range .188 - .250
- Hazardous Class/Division Class 1, Div 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1004-E
- Zoro # G7202671
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 0.95 |
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.47 |
D Dimension (in) | 0.88 |
Form Size | 1 |
B Dimension (in) | 0.44 |
A Dimension (in) | 0.47 |
E Dimension (in) | 0.96 |
Description
Cord Grip,Alum,1/2 In. NPT,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Union, Size 1 1/2 In (UNY5)
- ANDERSON POWER PRODUCTS PP120-HSG W/SPG-WHITE (1321G2)
- KILLARK Bushing, Reducing (RE32S)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A22F)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- Remke Strain Relief Grips