Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1/2" NPT, .125-.188
Mfr # RSR-103
Zoro # G7201588
Sold in multiples of 15 for $77.85
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- B Dimension (in) 0.56
- Connector Material Aluminum
- Inside Body Diameter / Body Bore 0.61
- Form Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-103
- Zoro # G7201588
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
B Dimension (in) | 0.56 |
Inside Body Diameter / Body Bore | 0.61 |
Form Size | 2 |
D Dimension (in) | 1 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.61 |
E Dimension (in) | 1.25 |
C Dimension (in) | 1.12 |
Thread Size | 44928 |
Description
Cord Grip,Alum,1/2 In. NPT,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA101BA0)
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 3000A, 600V AC, Non-Indicating (KLLU3000X)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- Remke Strain Relief Grips