Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1/2" NPT, .125-.188
Mfr # RSR-1003
Zoro # G7201649
Sold in multiples of 16 for $63.84
$63.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Minimum Operating Temperature (C) -40
- Min Cable Range over Jacket (in) 0.125
- Cable Range .125 - .188
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-1003
- Zoro # G7201649
- UPC # 785411160030
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.47 |
D Dimension (in) | 0.88 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 1 |
C Dimension (in) | 0.95 |
Thread Size | 44928 |
A Dimension (in) | 0.47 |
E Dimension (in) | 0.96 |
B Dimension (in) | 0.44 |
Description
Cord Grip,Alum,1/2 In. NPT,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100 ft. L Black Annealed Steel 24 Ga. Wire, 10PK (123122-N)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 6 in D, NEMA 12, Hinged (B140806CH)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52D)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 3/4" NPT, .875-1.00 (RSR-2316)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- Remke Strain Relief Connector