Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1" NPT, .875-1.00, Size 5
Mfr # RSR-3516
Zoro # G7202093
product price: $17.69
/ea
Sold in multiples of 4 for $70.76
$70.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Bushing Material Neoprene
- Hazardous Class/Division Class 1, Div 2"
- Minimum Operating Temperature (F) -40
- D Dimension (in) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-3516
- Zoro # G7202093
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
D Dimension (in) | 2 |
Maximum Knock Out Size (in) | 1.406 |
A Dimension (in) | 1.06 |
Inside Body Diameter / Body Bore | 1.06 |
B Dimension (in) | 0.69 |
Thread Size | 1 |
C Dimension (in) | 1.91 |
E Dimension (in) | 2.47 |
Form Size | 5 |
Description
Cord Grip,Alum,1 In. NPT,.875-1.00,Size 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black (FRN0.13TB100)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK350 (B2-350JR)
- AC WORKS NEMA L22-30R 30A 3-Phase Y 277/480V 5-Prong Locking Female Connector in Black with UL, C-UL Approval (ASL2230R-BK)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- Remke Cord Grips