Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1" NPT, .875-1.00, Mesh
Mfr # RSR-3516-E
Zoro # G7203207
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- CSA Specification 28985
- Flammability Rating UL 94HB
- Thread Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-3516-E
- Zoro # G7203207
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
Inside Body Diameter / Body Bore | 1.06 |
C Dimension (in) | 1.91 |
D Dimension (in) | 2 |
E Dimension (in) | 2.47 |
Conduit Size | 1 |
A Dimension (in) | 1.06 |
Form Size | 5 |
B Dimension (in) | 0.69 |
Description
Cord Grip,Alum,1 In. NPT,.875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Conditioner, Panel Mount, 2kVA (23232208)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T50D20)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- REMKE Cord Grip, 90 deg., 1", .688-.812, Mesh (RSR-9313-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- Remke Cord Grips