Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1" NPT, .812-.938, Mesh
Mfr # RSR-315-E
Zoro # G7203222
product price: $62.35
/ea
Sold in multiples of 2 for $124.70
$124.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Max Cable Range over Jacket (in) 0.938
- Cable Range .812 - .938
- Thread Type NPT
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-315-E
- Zoro # G7203222
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.62 |
Inside Body Diameter / Body Bore | 0.99 |
A Dimension (in) | 0.99 |
Maximum Knock Out Size (in) | 1.406 |
Thread Size | 1 |
C Dimension (in) | 1.46 |
Form Size | 4 |
E Dimension (in) | 1.72 |
Conduit Size | 1 |
D Dimension (in) | 1.44 |
Description
Cord Grip,Alum,1 In. NPT,.812-.938,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Small EZ HideWire Cable Raceway- 25FT- White (EZ-SM-25-WT)
- ANCOR 14" UV Black Standard Cable Zip Ties - 100 Pack (199215)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-04-2-N-C)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- Remke Strain Relief Grips