Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1" NPT, .688-.812, Size 4
Mfr # RSR-313
Zoro # G7202102
product price: $6.35
/ea
Sold in multiples of 9 for $57.15
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Clearance Hole (in) 1.406
- Minimum Operating Temperature (C) -40
- Cord Grip Type Straight
- Max Cable Range over Jacket (in) 0.812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-313
- Zoro # G7202102
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
Inside Body Diameter / Body Bore | 0.99 |
Maximum Knock Out Size (in) | 1.406 |
C Dimension (in) | 1.46 |
E Dimension (in) | 1.72 |
A Dimension (in) | 0.99 |
Thread Size | 1 |
Form Size | 4 |
D Dimension (in) | 1.44 |
B Dimension (in) | 0.62 |
Description
Cord Grip,Alum,1 In. NPT,.688-.812,Size 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- CORTECH Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend (TPGF)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- PANDUIT Cable Tie, 15.1", Nylon, Gray, PK1000 (BT4S-M5)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- Remke Strain Relief Grips