Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1" NPT, .688-.812, Mesh
Mfr # RSR-313-E
Zoro # G7203161
product price: $48.99
/ea
Sold in multiples of 2 for $97.98
$97.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Cable Range .688 - .812
- Maximum Operating Temperature (C) 121
- Bushing Holes 1
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-313-E
- Zoro # G7203161
- UPC # 00078541111363
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 1.406 |
B Dimension (in) | 0.62 |
C Dimension (in) | 1.46 |
A Dimension (in) | 0.99 |
E Dimension (in) | 1.72 |
Inside Body Diameter / Body Bore | 0.99 |
Form Size | 4 |
D Dimension (in) | 1.44 |
Thread Size | 1 |
Conduit Size | 1 |
Description
Cord Grip,Alum,1 In. NPT,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- Remke Strain Relief Grips