Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1" NPT, .625-.750, Size 4
Mfr # RSR-312
Zoro # G7202078
product price: $9.19
/ea
Sold in multiples of 9 for $82.71
$82.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Maximum Operating Temperature (F) 250
- Clearance Hole (in) 1.406
- Form Size 4
- Maximum Knock Out Size (in) 1.406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-312
- Zoro # G7202078
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.406 |
D Dimension (in) | 1.44 |
Inside Body Diameter / Body Bore | 0.99 |
A Dimension (in) | 0.99 |
C Dimension (in) | 1.46 |
Thread Size | 1 |
B Dimension (in) | 0.62 |
E Dimension (in) | 1.72 |
Description
Cord Grip,Alum,1 In. NPT,.625-.750,Size 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125B)
- LUTRON Switches, Mechanical, Gen Purpose, Snow (SC-1PS-SW)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH101)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- Remke Strain Relief Grips