Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1" NPT, .625-.750, Mesh
Mfr # RSR-312-E
Zoro # G7203198
product price: $52.69
/ea
Sold in multiples of 2 for $105.38
$105.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Connector Material Aluminum
- Max Cable Range over Jacket (in) 0.75
- Conduit Size 1
- Inside Body Diameter / Body Bore 0.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-312-E
- Zoro # G7203198
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
Inside Body Diameter / Body Bore | 0.99 |
E Dimension (in) | 1.72 |
D Dimension (in) | 1.44 |
Thread Size | 1 |
B Dimension (in) | 0.62 |
A Dimension (in) | 0.99 |
C Dimension (in) | 1.46 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.406 |
Description
Cord Grip,Alum,1 In. NPT,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Midget Locking Connector 2P 3W 125VAC ML-2R BK/WT (7593NC)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS63B)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 6-Port, White (NSB-5260)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-106-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562, Mesh (RSR-209-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-6729-E)
- REMKE Cord Grip, Alum, 2-1/2", 1.812-1.938, Mesh (RSR-731-E)
- Remke Strain Relief Grips