Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1" NPT, .568-.688, Size 4
Mfr # RSR-311
Zoro # G7202218
Sold in multiples of 9 for $56.61
$56.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Maximum Operating Temperature (C) 121
- Body Material Aluminum
- C Dimension (in) 1.46
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-311
- Zoro # G7202218
- UPC # 00785411113111
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
C Dimension (in) | 1.46 |
E Dimension (in) | 1.72 |
Form Size | 4 |
D Dimension (in) | 1.44 |
B Dimension (in) | 0.62 |
Inside Body Diameter / Body Bore | 0.99 |
A Dimension (in) | 0.99 |
Maximum Knock Out Size (in) | 1.406 |
Thread Size | 1 |
Description
Cord Grip,Alum,1 In. NPT,.568-.688,Size 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- SQUARE D Manual Motor Starter, Knob, 0.4to0.63A, 3P (GV2P04)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 125A, 600V AC, Non-Indicating (LPJ-125SP)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- Remke Strain Relief Grips