Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1" NPT, .562-.625, Size 4
Mfr # RSR-310
Zoro # G7202111
product price: $6.29
/ea
Sold in multiples of 9 for $56.61
$56.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Cable Range .562 - .625
- Max Cable Range over Jacket (in) 0.625
- Clearance Hole (in) 1.406
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-310
- Zoro # G7202111
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1 |
C Dimension (in) | 1.46 |
Thread Size | 1 |
Form Size | 4 |
A Dimension (in) | 0.99 |
Maximum Knock Out Size (in) | 1.406 |
B Dimension (in) | 0.62 |
E Dimension (in) | 1.72 |
Inside Body Diameter / Body Bore | 0.99 |
D Dimension (in) | 1.44 |
Description
Cord Grip,Alum,1 In. NPT,.562-.625,Size 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCSS100125)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2Z-DC24)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL5361W)
- GROTE Sealed Marker Lamp Pigtail, Length: 6 in (67001)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- Remke Cord Grips