Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1" NPT, .500-.562, Size 4
Mfr # RSR-309
Zoro # G7202139
product price: $5.99
/ea
Sold in multiples of 9 for $53.91
$53.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Min Cable Range over Jacket (in) 0.5
- Connector Material Aluminum
- Minimum Operating Temperature (F) -40
- C Dimension (in) 1.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-309
- Zoro # G7202139
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1 |
C Dimension (in) | 1.46 |
Inside Body Diameter / Body Bore | 0.99 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.406 |
E Dimension (in) | 1.72 |
Thread Size | 1 |
D Dimension (in) | 1.44 |
A Dimension (in) | 0.99 |
B Dimension (in) | 0.62 |
Description
Cord Grip,Alum,1 In. NPT,.500-.562,Size 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- ZORO SELECT Clamp, OD 5/16 In, 1/2 In W, Vinyl, PK50 (COV0609Z1)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- Remke Cord Grips