Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1" NPT, .500-.562, Mesh
Mfr # RSR-309-E
Zoro # G7203073
product price: $48.99
/ea
Sold in multiples of 2 for $97.98
$97.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- A Dimension (in) 0.99
- B Dimension (in) 0.62
- Minimum Operating Temperature (F) -40
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-309-E
- Zoro # G7203073
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.99 |
B Dimension (in) | 0.62 |
E Dimension (in) | 1.72 |
Inside Body Diameter / Body Bore | 0.99 |
C Dimension (in) | 1.46 |
Conduit Size | 1 |
D Dimension (in) | 1.44 |
Thread Size | 1 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.406 |
Description
Cord Grip,Alum,1 In. NPT,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Duplex Covers, Square, 2 Gang, Square, Steel, Duplex Receptacle and GFCI (915C)
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK10 (HDT-2000-48"-BLACK-10 PCS)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC; 24V AC (9070TF50D23)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- Remke Cord Grips