Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1" NPT, 1.125-1.250, Size 5
Mfr # RSR-3520
Zoro # G7202172
product price: $16.09
/ea
Sold in multiples of 4 for $64.36
$64.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- B Dimension (in) 0.69
- E Dimension (in) 2.47
- Cable Range 1.125 - 1.250
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-3520
- Zoro # G7202172
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.47 |
Inside Body Diameter / Body Bore | 1.06 |
Form Size | 5 |
A Dimension (in) | 1.06 |
D Dimension (in) | 2 |
Maximum Knock Out Size (in) | 1.406 |
Thread Size | 1 |
C Dimension (in) | 1.91 |
Description
Cord Grip,Alum,1 In. NPT,1.125-1.250,Size 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 10ft (N201-010-BK)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc (8538SDA24V02S)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- Remke Strain Relief Connector