Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1" NPT, 1.125-1.250, Mesh
Mfr # RSR-3520-E
Zoro # G7203338
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size 1
- Cable Range 1.125 - 1.250
- E Dimension (in) 2.47
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-3520-E
- Zoro # G7203338
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1 |
E Dimension (in) | 2.47 |
B Dimension (in) | 0.69 |
A Dimension (in) | 1.06 |
D Dimension (in) | 2 |
Form Size | 5 |
Maximum Knock Out Size (in) | 1.406 |
Inside Body Diameter / Body Bore | 1.06 |
Conduit Size | 1 |
C Dimension (in) | 1.91 |
Description
Cord Grip,Alum,1 In. NPT,1.125-1.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 6in, PK10 (CPO75006)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (6ECD8)
- TY-RAP 6" L Mountable Intermediate Cable Tie BK PK 100 (TY534MX)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125F)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- Remke Cord Grips