Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5
Mfr # RSR-3518
Zoro # G7202087
Sold in multiples of 4 for $82.20
$82.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- A Dimension (in) 1.06
- Body Material Aluminum
- E Dimension (in) 2.47
- Hazardous Class/Division Class 1, Div 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-3518
- Zoro # G7202087
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1 |
A Dimension (in) | 1.06 |
E Dimension (in) | 2.47 |
Maximum Knock Out Size (in) | 1.406 |
Thread Size | 1 |
B Dimension (in) | 0.69 |
Form Size | 5 |
Inside Body Diameter / Body Bore | 1.06 |
C Dimension (in) | 1.91 |
D Dimension (in) | 2 |
Description
Cord Grip,Alum,1 In. NPT,1.00-1.125,Size 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 4P 4W 120/208VAC (HBL27W09)
- ZORO SELECT Strut Channel, 4 ft. L, Standard, Aluminum (FS-500 AL 48.00)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK5)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- Remke Strain Relief Connector