Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 1" NPT, 1.00-1.125, Mesh
Mfr # RSR-3518-E
Zoro # G7203347
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Clearance Hole (in) 1.406
- Conduit Size 1
- Connector Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-3518-E
- Zoro # G7203347
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
Form Size | 5 |
C Dimension (in) | 1.91 |
Thread Size | 1 |
D Dimension (in) | 2 |
Maximum Knock Out Size (in) | 1.406 |
A Dimension (in) | 1.06 |
Inside Body Diameter / Body Bore | 1.06 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.47 |
Description
Cord Grip,Alum,1 In. NPT,1.00-1.125,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Handle Selector, Black (HSBX)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless S (AHK10324X)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 20A, 250V AC, Non-Indicating (BAF-20)
- LOWELL Attenuator 200W 7025V (200LVC)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot, PK 10 (Boot-DW-10PK)
- Remke Cord Grips