Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 1-1/4" NPT, .875-1.00
Mfr # RSR-416
Zoro # G7202233
product price: $14.69
/ea
Sold in multiples of 4 for $58.76
$58.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Maximum Operating Temperature (C) 121
- Min Cable Range over Jacket (in) 0.875
- Minimum Operating Temperature (F) -40
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-416
- Zoro # G7202233
- UPC # 00785411114163
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.25 |
Thread Size | 1.25 |
Form Size | 5 |
B Dimension (in) | 0.69 |
Inside Body Diameter / Body Bore | 1.325 |
D Dimension (in) | 2 |
E Dimension (in) | 2 |
A Dimension (in) | 1.32 |
Maximum Knock Out Size (in) | 1.766 |
C Dimension (in) | 1.8 |
Description
Cord Grip,Alum,1-1/4 In. NPT,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Box Spacer Znc Rigd Indr 3/4In (21642)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- DAYTON Photocontrol, Flush, 120VAC (26WA90)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- Remke Cord Grips